CCS Combination Cabling Section

Item #: 0667063

Cat #: 30161703

UPC: 703957234671

$ 760.23 EA
Company wide:
0 in stock
Documents & Guides
CCS Combination Cabling Section; 7'H (2.1 m) x 3.65"W (92.7 mm) x 12.24"D (311 mm); 3"D (80 mm) Racks; Black

Overview

CCS Combination Cabling Section; 7'H (2.1 m) x 3.65"W (92.7 mm) x 12.24"D (311 mm); 3"D (80 mm) Racks; Black

The CCS Combination Cabling Section offers the best of CPI’s cabling sections, but with added design features. This cabling section is double-sided with the front side featuring plastic cable guides (like those used on the MCS Master Cabling Section,) while the back retains the classic VCS Vertical Cabling Section design.

Also known as: 703957234671, 30161703, CPI30161703

Specifications

Color: Black
Color: Black