150 Amps, 32 VDC, Automotive Fuses

Item #: 0667054

Cat #: CNL150

UPC: 079458008807

$ 153.64 EA
Company wide:
0 in stock
Documents & Guides
150 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

150 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458008807, CNL150, LFUCNL150

Specifications

Speed: Fast Acting
Volts DC: 32
Type: Fuse, Fork Liift Truck
Amps: 150
Class: Lift-Truck Type
Mounting: Bolt In
Speed: Fast Acting
Type: Fuse, Fork Liift Truck
Class: Lift-Truck Type
Volts DC: 32
Amps: 150
Mounting: Bolt In