Speaker Box, Metallic, 70/25V, 8"

Item #: 0667050

Cat #: MB8TSQ

UPC: 765368370089

Company wide:
0 in stock
Documents & Guides
8 Inch Metal Box Speaker, 70/25 Volt

Overview

8 Inch Metal Box Speaker, 70/25 Volt
Also known as: 765368370089, MB8TSQ, BOGMB8TSQ

Specifications

Wattage: 4
Size: 8 in
Mounting: Surface
Type: Speaker
Wattage: 4
Mounting: Surface
Size: 8 in
Type: Speaker