1/4" Guy Wire Wire 5000'

Item #: 0666992

Cat #: 14GUYWIREX5000

UPC:

$ 0.59 FT
Company wide:
10,270 in stock
Documents & Guides
Guy Wire, 1/4" Diameter, Stranded, Hot Dipped and Galvanized Steel. Weight: 121 lbs. Tensile Strength: 6650 lbs

Overview

Guy Wire, 1/4" Diameter, Stranded, Hot Dipped and Galvanized Steel. Weight: 121 lbs. Tensile Strength: 6650 lbs

A guy wire is a tensioned cable or rope used to provide support and stability to a structure, preventing it from falling or swaying. These wires are commonly used for structures like utility poles, communication towers, and wind turbines, particularly when they need to withstand unbalanced forces like wind or the weight of equipment.

Also known as: 14GUYWIREX5000, mast cable, messenger

Specifications

Diameter: 1/4 in
Length: Cut to Length, 5000 ft
Material: Steel
Conductors: 1
Diameter: 1/4 in
Material: Steel
Length: Cut to Length, 5000 ft
Conductors: 1