3/8" Guy Wire 3000'

Item #: 0666989

Cat #: 38GUYWIREX3000

UPC:

$ 1.38 FT
Company wide:
12,481 in stock
Documents & Guides
Guy Wire, 3/8" Diameter, Stranded, Hot Dipped and Galvanized Steel. Weight: 0.273 lb per Foot. Tensile Strength: 15,400 lbs.

Overview

Guy Wire, 3/8" Diameter, Stranded, Hot Dipped and Galvanized Steel. Weight: 0.273 lb per Foot. Tensile Strength: 15,400 lbs.

Galvanized guy wire is a steel cable coated with zinc to prevent rust and corrosion, commonly used to provide structural support to free-standing structures like utility poles, towers, and antennas. It's designed to withstand tension and harsh weather conditions, making it ideal for outdoor applications.

Also known as: 38GUYWIREX3000, trolly wire3, strand, mast cable, g wire

Specifications

Length: 3000 ft, Cut to Length
Diameter: 3/8 in
Material: Steel
Conductors: 1
Length: 3000 ft, Cut to Length
Material: Steel
Diameter: 3/8 in
Conductors: 1