4 w/Ground, Aluminum Feeder Cable

Item #: 0666950

Cat #: 44MCAWGRDX1000

UPC: 739373923158

$ 3.69 FT
Company wide:
4,358 in stock
Documents & Guides
(4) 4 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(4) 4 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Type MC Cable is designed for above-ground applications. The cable is also available with a jacket over the armor, listed for direct burial, for application in cable tray and for sunlight resistance.

Also known as: 739373923158, 44MCAWGRDX1000, direct burial

Specifications

Gauge: 4 AWG
Length: 1000 ft, Cut to Length
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Material: Aluminum
Gauge: 4 AWG
Jacket: Aluminum
Conductors: 4
Length: 1000 ft, Cut to Length
Volts AC: 600
Material: Aluminum