Breaker, 100A, 3P, 240V, 125VDC, Type EDB, 22 kAIC

Item #: 0666934

Cat #: EDB3100

UPC: 782116152827

$ 2197.32 EA
Company wide:
0 in stock
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116152827, EDB3100, CUTEDB3100

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 240
Interrupt Rating AC: 22 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 240