
4-100W MED BATH BRKT Venetian Bronze
Item #: 0666896
Cat #: P3041-74
UPC: 785247118335
Company wide:
0
in stock
Documents & Guides
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Venetian Bronze four-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Overview
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Venetian Bronze four-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247118335, P3041-74, PROP304174
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Diameter: | 32 1/2 in |
| Color: | Venetian Bronze |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Diameter: | 32 1/2 in |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Color: | Venetian Bronze |