200A High-Speed Fuse, 1000V, North American Style Stud Mount

Item #: 0666842

Cat #: FWH-200B

UPC: 051712795869

$ 187.68 EA
Company wide:
8 in stock
Documents & Guides
200 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

200 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712795869, FWH-200B, BUSFWH200B

Specifications

Amps: 200
Volts AC: 500
Volts DC: 500
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: FHW
Amps: 200
Volts DC: 500
Interrupt Rating DC: 50 kA
Class: aR
Volts AC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: FHW