Bath Fan Upgrade Kit,Broan,60 CFM,3.0 Sones

Item #: 0666775

Cat #: 690

UPC: 026715168071

Company wide:
0 in stock
Documents & Guides
60 CFM, 3.0 Sones, Economy Upgrade Kit

Overview

60 CFM, 3.0 Sones, Economy Upgrade Kit
Also known as: 026715168071, 690, BRN690

Specifications

Sones: 3
CFM: 60
Color: White
Sones: 3
Color: White
CFM: 60