Slide Dimmer, 1000W, Single-Pole, White

Item #: 0666748

Cat #: S-10PNL-WH

UPC: 027557440745

$ 110.54 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: White

Overview

Skylark Slide Dimmer, 1000W, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Color: White

Skylark Dimmer with On/Off Switch and Locator Light, Incandescent/Halogen, Single-pole, preset, 120V/1000W in white

Also known as: 027557440745, S-10PNL-WH, LUTS10PNLWH

Specifications

Type: Indicator Light, Slide, Halogen, Preset, Single-Pole
Volts AC: 120
Poles: 1
Color: White
Wattage: 1000
Mounting: Knuckle
Type: Indicator Light, Slide, Halogen, Preset, Single-Pole
Poles: 1
Wattage: 1000
Volts AC: 120
Color: White
Mounting: Knuckle