Fuse, 500mA Low-Break Fast-Acting Glass, 5mm x 20mm, 250V

Item #: 0666696

Cat #: GDB-500MA

UPC: 051712431736

$ 7.85 EA
Company wide:
0 in stock
Documents & Guides
500mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

Overview

500mA IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.

Also known as: 051712431736, GDB-500MA, BUSGDB500MA

Specifications

Amps: 500
Amps: 500