Heat Shrink Thin, .12"(3.2mm) Dia, Red

Item #: 0666694

Cat #: HSTT12-48-Q2

UPC: 074983906031

$ 3.77 EA
Company wide:
24 in stock
Thin wall heat shrink, .12" (3.2mm) diameter, red cross-linked polyolefin, 25 pc. package quantity.

Overview

Thin wall heat shrink, .12" (3.2mm) diameter, red cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983906031, HSTT12-48-Q2, PDTHSTT1248Q2

Specifications

Color: Red
Length: 4 in
Color: Red
Length: 4 in