Heat Shrink, Thin-Wall, 1/8", White, (25) 48" Pieces

Item #: 0666676

Cat #: HSTT12-48-Q10

UPC: 074983906482

$ 3.77 EA
Company wide:
27 in stock
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983906482, HSTT12-48-Q10, PDTHSTT1248Q10

Specifications

Diameter: 1/8 in
Color: White
Volts AC: 600
Length: 48 in
Diameter: 1/8 in
Volts AC: 600
Color: White
Length: 48 in