3P, Contactor, IEC, 240V AC

Item #: 0666654

Cat #: XTCE032C10B

UPC: 015082772592

$ 150.18 EA
Company wide:
0 in stock
Documents & Guides
32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

Overview

32 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A

Also known as: 015082772592, XTCE032C10B, CUTXTCE032C10B

Specifications

Poles: 3
Amps: 32
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 240
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 32
Volts AC Control: 240