1/2 in. Dual Speed Hammer-Drill Kit

Item #: 0666534
Cat #: 5387-22
UPC: 045242025343
$ 227.50 EA
Company wide:
0 in stock
Milwaukee; Hammer Drill Kit; Dual Speed; Voltage Rating: 120 Vac; Amperage Rating: 8.5 Amp; Speed: 0 - 1000/0 - 2500 At No Load; Chuck Size: 14-3/4 In Length; Bpm: 0 - 16000/0 - 40000 Bpm At No Load; Chuck Type: Keyed; Selfeed Bit Capacity:2 In; Cord Type: 10 Ft Quik-lok; Trigger Lock: No; Capacity In Steel: 1/2 In; Capacity In Concrete: 3/4 In; Tool Weight: 6.400 Lb; Includes: Depth Gauge, Side Handle, Ch

Overview

Milwaukee; Hammer Drill Kit; Dual Speed; Voltage Rating: 120 Vac; Amperage Rating: 8.5 Amp; Speed: 0 - 1000/0 - 2500 At No Load; Chuck Size: 14-3/4 In Length; Bpm: 0 - 16000/0 - 40000 Bpm At No Load; Chuck Type: Keyed; Selfeed Bit Capacity:2 In; Cord Type: 10 Ft Quik-lok; Trigger Lock: No; Capacity In Steel: 1/2 In; Capacity In Concrete: 3/4 In; Tool Weight: 6.400 Lb; Includes: Depth Gauge, Side Handle, Ch
Choose the hammer drill with power and speed controls for unmatched versatility. The adaptable 1/2 in. dual-speed hammer drill features an 8.5 amp motor that provides overload protection, even when drilling 3/4 in. holes in concrete. Choose controls in two ranges: 0-1, 000 RPM/0-16,000 bpm or 0-2, 500 RPM/0-40,000. It’s versatile enough to drill in wood with flat boring bits, hole saws, auger bits and Selfeed bits – or drill in steel with twist bits and in concrete with percussion bits. The removable side handle helps you set the depth rod for preset hold drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill’s lightweight, balanced pistol-grip design reduces fatigue during a long work day. The 10 Ft., Quik-Lok cord and keyed chuck ensure hours of reliable, uninterrupted performance. The kit includes a durable carrying case.
Also known as: 045242025343, 5387-22, MIL538722

Specifications

Customer Reviews

No reviews for this product
(0)