
EMT Compression Coupling, 3" Diameter, Raintight/Concrete Tight, Steel
Item #: 0666524
Cat #: 837RT
UPC: 018997008664
$ 70.21 EA
Company wide:
1,016
in stock
Documents & Guides
EMT Compression Coupling, 3 Inch Diameter, Raintight and Concrete Tight, Steel
Overview
EMT Compression Coupling, 3 Inch Diameter, Raintight and Concrete Tight, Steel
EMT Rain Tight Compression Couplings are UL listed rain tight and concrete tight. Steel. Blue compression nuts help identify these products as raintight.
Also known as: 018997008664, 837RT, ARL837RT
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Material: | Steel |