14.00" x 10.00" Caution, EYE PROT REQD..

Item #: 0666519

Cat #: PAS1410C4627

UPC: 613056096967

Call for price
Company wide:
0 in stock
Safety Sign, 14.00" H x10.00" W, 'CAUTION EYE PROTECTION REQUIRED IN THIS AREA/PRECAUCION PROTECCION PARA LOS OJOS REQUERIDA EN ESTA AREA' (legend), Aluminum, Black on Yellow.

Overview

Safety Sign, 14.00" H x10.00" W, 'CAUTION EYE PROTECTION REQUIRED IN THIS AREA/PRECAUCION PROTECCION PARA LOS OJOS REQUERIDA EN ESTA AREA' (legend), Aluminum, Black on Yellow.
Also known as: 613056096967, PAS1410C4627, PDTPAS1410C4627

Specifications

Color: Black/Yellow
Material: Aluminum
Type: Safety Sign
Color: Black/Yellow
Type: Safety Sign
Material: Aluminum