#2 15kV Shielded Power Cable, 1-Conductor, Copper Shield, Insulated, Black

Item #: 0666504

Cat #: 115-23-3479

UPC:

$ 7.50 FT
Company wide:
3,380 in stock
Documents & Guides
#2 15kV 1-Conductor, Shielded Power Cable, Bare Copper Shield (5.59mm), 133% Insulation, 0.76" Insulation O.D., For Cable Tray Use-Sunlight Resistant, Black PVC Jacket.

Overview

#2 15kV 1-Conductor, Shielded Power Cable, Bare Copper Shield (5.59mm), 133% Insulation, 0.76" Insulation O.D., For Cable Tray Use-Sunlight Resistant, Black PVC Jacket.

Okoguard is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) based, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics.

Also known as: 115-23-3479, OKO115233479

Specifications

Color: Black
Gauge: 2 AWG
Color: Black
Gauge: 2 AWG