Joy Stick Operator, 4 Position, 30mm, Heavy-Duty, Maintained, Without Latch, Left

Item #: 0666493

Cat #: 10250T4513

UPC: 782113458281

$ 681.91 EA
Company wide:
0 in stock
Documents & Guides
Joy Stick Operator, 4 Position, 30 mm, Heavy-Duty, Maintained, Without Latch, Left

Overview

Joy Stick Operator, 4 Position, 30 mm, Heavy-Duty, Maintained, Without Latch, Left

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113458281, 10250T4513, CUT10250T4513

Specifications

Size: 30 mm
Type: 4 Position, Joystick
Size: 30 mm
Type: 4 Position, Joystick