Heat Shrink, Thin-Wall, 1/8", Black, 6" Piece

Item #: 0666473

Cat #: HSTT12-Y

UPC: 074983906970

$ 17.02 EA
Company wide:
7 in stock
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 6 Inch Piece. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

DRY-SHRINK Thin Wall Heat Shrink, 0.125 Inch (3.2 mm) Diameter, 0.062 Inch (1.6 mm) Maximum Recovered Inside Diameter, 6 Inch Lengths, 20 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).

Also known as: 074983906970, HSTT12-Y, PDTHSTT12Y

Specifications

Length: 6 in
Color: Black
Diameter: 1/8 in
Volts AC: 600
Length: 6 in
Diameter: 1/8 in
Color: Black
Volts AC: 600