
Ground Grid Cross Connector, Compression, 2 AWG - 250 MCM
Item #: 0666467
Cat #: YGL29C29
UPC: 781810220023
Call for price
Company wide:
0
in stock
Documents & Guides
Ground Grid Cross Connector, Compression, Element "A" Cable to Cable 2 AWG to 250 MCM, Element "B" Cable to Cable 2 AWG to 250 MCM, Element "A" Cable to Ground Rod 1/2 Inch to 5/8 Inch, Element "B" Cable to Ground Rod 2 AWG to 250 AWG, Direct Burial Rated
Overview
Ground Grid Cross Connector, Compression, Element "A" Cable to Cable 2 AWG to 250 MCM, Element "B" Cable to Cable 2 AWG to 250 MCM, Element "A" Cable to Ground Rod 1/2 Inch to 5/8 Inch, Element "B" Cable to Ground Rod 2 AWG to 250 AWG, Direct Burial Rated
An irreversible compression ground grid cross connector which allows adjustment of the compression elements prior to installation, only six connectors and four dies are required to install all combinations from 6 AWG solid through 500 KCMIL.
Also known as: 781810220023, YGL29C29, BURYGL29C29
Specifications
| Diameter: | 1/2 in, 5/8 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2 - 250 |
| Diameter: | 1/2 in, 5/8 in |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Allowable Gauge Range: | 2 - 250 |