Heat Shrink Thin, .12"(3.2mm) Dia, Yello

Item #: 0666455

Cat #: HSTT12-Q45

UPC: 074983520749

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin, .12"(3.2mm) Dia, YelloThin wall heat shrink on 25 foot reel, .12" (3.2mm) diameter, yellow/green cross-linked polyolefin.

Overview

Heat Shrink Thin, .12"(3.2mm) Dia, YelloThin wall heat shrink on 25 foot reel, .12" (3.2mm) diameter, yellow/green cross-linked polyolefin.
Also known as: 074983520749, HSTT12-Q45, PDTHSTT12Q45

Specifications

Color: Green/Yellow
Length: 25 ft
Color: Green/Yellow
Length: 25 ft