Wireway, Type 1, Screw Cover, 10" x 10" x 120", Steel, Gray, No KOs

Item #: 0666448

Cat #: 1010120 G NK

UPC: 782051090239

$ 1524.44 EA
Company wide:
0 in stock
Documents & Guides
Wireway Type 1 Screw Cover, Size/Dims: 10" x 10" x 120", Material/Finish: Steel/Gray, No KOs

Overview

Wireway Type 1 Screw Cover, Size/Dims: 10" x 10" x 120", Material/Finish: Steel/Gray, No KOs

At Eaton, we believe that power is a fundamental part of just about everything people do. That’s why we’re dedicated to helping our customers find new ways to manage electrical, hydraulic and mechanical power more efficiently, safely and sustainably. To improve people’s lives, the communities where we live and work, and the planet our future generations depend upon. Because this is what really matters. And we’re here to make sure it works.

Also known as: 782051090239, 1010120 G NK, CIR1010120GNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in