Heat Shrink Thin, .12"(3.2mm) Dia, Clear

Item #: 0666438

Cat #: HSTT12-MC

UPC: 074983907908

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin, .12"(3.2mm) Dia, ClearThin wall heat shrink, .12" (3.2mm) diameter, clear cross-linked polyolefin, 1000 ft. (304.8m) per reel.

Overview

Heat Shrink Thin, .12"(3.2mm) Dia, ClearThin wall heat shrink, .12" (3.2mm) diameter, clear cross-linked polyolefin, 1000 ft. (304.8m) per reel.
Also known as: 074983907908, HSTT12-MC, PDTHSTT12MC

Specifications

Color: Clear
Material: Polyolefin
Color: Clear
Material: Polyolefin