15A Hospital Grade Duplex Receptacle, 5-15R, Gray

Item #: 0666414

Cat #: 8200-IGG

UPC: 078477057315

$ 17.87 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Nickel Plated Brass Strap - Gray

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Nickel Plated Brass Strap - Gray
Also known as: 078477057315, 8200-IGG, LEV8200IGG

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15