Transformer, Dry Type,150KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R

Item #: 0666411

Cat #: V48M22T49EE

UPC: 786680029745

Company wide:
0 in stock
Transformer, Dry Type, 150 KVA, 480 Delta; Volt Primary - 240 Delta;/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 150 KVA, 480 Delta; Volt Primary - 240 Delta;/120 Volt Secondary, 3 Phase, NEMA 3R

All Eaton dry-type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE Standards. All 600 volt class transformers are UL listed unless otherwise noted.

Also known as: 786680029745, V48M22T49EE, CUTV48M22T49EE

Specifications

Phase: 3
Volt Amps: 150kVA
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 150kVA
Secondary Voltage: 120/240 Delta