Heat Shrink Thin, .12"(3.2mm) Dia, Red

Item #: 0666388

Cat #: HSTT12-M2

UPC: 074983915040

Call for price
Company wide:
0 in stock
Documents & Guides
Thin wall heat shrink, .12" (3.2mm) diameter, red cross-linked polyolefin, 1000 ft. (304.8m) per reel.

Overview

Thin wall heat shrink, .12" (3.2mm) diameter, red cross-linked polyolefin, 1000 ft. (304.8m) per reel.
Also known as: 074983915040, HSTT12-M2, PDTHSTT12M2

Specifications

Color: Red
Type: Heat Shrink
Color: Red
Type: Heat Shrink