Safety Switch, 800A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 3R

Item #: 0666373

Cat #: DH367URK

UPC: 782113589756

$ 14315.23 EA
Company wide:
0 in stock
Safety Switch, 800 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

Safety Switch, 800 Amp, 3-Pole, Heavy Duty, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 3R

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.

Also known as: 782113589756, DH367URK, CUTDH367URK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R