
Heat Shrink Thin, .12"(3.2mm) Dia, White
Item #: 0666361
Cat #: HSTT12-M10
UPC: 074983915514
Call for price
Company wide:
0
in stock
Thin wall heat shrink, .12" (3.2mm) diameter, white cross-linked polyolefin, 1000 ft. (304.8m) per reel.
Overview
Thin wall heat shrink, .12" (3.2mm) diameter, white cross-linked polyolefin, 1000 ft. (304.8m) per reel.
Also known as: 074983915514, HSTT12-M10, PDTHSTT12M10
Specifications
| Type: | Heat Shrink |
| Color: | White |
| Type: | Heat Shrink |
| Color: | White |