1
more

SEMI-COND FUSE 50A 150V AC
Item #: 0666356
Cat #: FWA-50A21F
UPC: 051712795289
$ 124.32 EA
Company wide:
0
in stock
Documents & Guides
Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 50A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end
Overview
Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 50A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end
High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.
Also known as: 051712795289, FWA-50A21F, BUSFWA50A21F
Specifications
| Volts AC: | 150 |
| Diameter: | 21 mm |
| Type: | North American Style |
| Volts DC: | 150 |
| Amps: | 50 |
| Mounting: | Cartridge |
| Length: | 51 mm |
| Interrupt Rating DC: | 100 kA |
| Volts AC: | 150 |
| Type: | North American Style |
| Amps: | 50 |
| Length: | 51 mm |
| Diameter: | 21 mm |
| Volts DC: | 150 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |