0.500 In X 0.437 In (12.70 Mm X 11.10 Mm)

Item #: 0666336

Cat #: LAT-25-747-10

UPC: 662820297628

$ 302.99 EA
Company wide:
0 in stock
Documents & Guides
0.500 In X 0.437 In (12.70 Mm X 11.10 Mm)

Overview

0.500 In X 0.437 In (12.70 Mm X 11.10 Mm)

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

Also known as: 662820297628, LAT-25-747-10, BRALAT2574710

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label