
Deep Strut w/ Elongated Holes On 2 In. Centers
Item #: 0666277
Cat #: PS 200 EH 2T3 10' ZD
UPC: 702316535015
$ 17.51 FT
Company wide:
0
in stock
Documents & Guides
Power-Deep Strut 200 EH 2T3 10' ZD, 1 5/8" X With 1 1/8" X 9/16" Deep Strut w/ Elongated Holes On 2" Centers
Overview
Power-Deep Strut 200 EH 2T3 10' ZD, 1 5/8" X With 1 1/8" X 9/16" Deep Strut w/ Elongated Holes On 2" Centers
Channel w/ Elongated Holes On 2 In. Centers
Also known as: 702316535015, PS 200 EH 2T3 10' ZD, PSTP1001T10ZD
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Yellow Zinc |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Yellow Zinc |
| Material: | Steel |
| Width: | 1-5/8 in |