3" Trim Adjustable, Black

Item #: 0666274
Cat #: 3003BKBB
UPC: 623961384929
$ 35.00 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Trim Adjustable 35 Degree Baffle Black Trim with Black Baffle

Overview

3 Inch Trim Adjustable 35 Degree Baffle Black Trim with Black Baffle
Also known as: 623961384929, 3003BKBB, HAL3003BKBB

Specifications

Diameter: 3 in
Type: Trim
Diameter: 3 in
Type: Trim

Customer Reviews

No reviews for this product
(0)