Electronic F-Can Ballast, Metal Halide, 70W, 120-277V

Item #: 0666261

Cat #: QTP1X70MHUNVF

UPC: 046135519123

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M139/M98/C130/C98, Standard Case Qty: 10, Sylvania Part # 51912

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: M139/M98 C130/C98, ANSI Code: M139/M98/C130/C98, Standard Case Qty: 10, Sylvania Part # 51912
Also known as: 046135519123, QTP1X70MHUNVF, SYLQTP1X70MHUNVF

Specifications

Type: Pulse Start, Electronic
Wattage: 70
ANSI Code: M98, M139, C130, C98
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
ANSI Code: M98, M139, C130, C98
Volts AC Range: 120 - 277
Wattage: 70
Light Technology: HID