3/4", FM 7, Cover - Aluminum

Item #: 0666245

Cat #: PA0700270SA

UPC: 847656060664

$ 70.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: FM7, Size: 3/4 inch, Material: PVC Coated Aluminum.

Overview

Conduit Body Cover, Type: FM7, Size: 3/4 inch, Material: PVC Coated Aluminum.

Calbond offers the full line of Form 7 PVC coated conduit bodies. All fittings are supplied with PVC coated cast iron covers. The sleeved threaded ends offer complete protection against corrosion while maintaining full ground continuity throughout the installed system.

Also known as: 847656060664, PA0700270SA, CLBPA0700270SA

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 3/4 in
Material: PVC Coated Aluminum
Family / Style: Form 7