1-1/2" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 0666237

Cat #: 112P90WBE

UPC: 088700958487

$ 23.02 EA
Company wide:
384 in stock
Documents & Guides
1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

1-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 088700958487, 112P90WBE

Specifications

Diameter: 1 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 1/2 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC