Heat Shrink, Thin-Wall, 1/8", White, 100' Reel

Item #: 0666229

Cat #: HSTT12-C10

UPC: 074983848843

$ 93.75 EA
Company wide:
0 in stock
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: White, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983848843, HSTT12-C10, PDTHSTT12C10

Specifications

Length: 100 ft
Diameter: 1/8 in
Color: White
Volts AC: 600
Length: 100 ft
Color: White
Diameter: 1/8 in
Volts AC: 600