Heat Shrink, Thin-Wall, 1/8", Clear, (25) 48" Pieces

Item #: 0666194

Cat #: HSTT12-48-QC

UPC: 074983906604

$ 3.61 EA
Company wide:
41 in stock
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983906604, HSTT12-48-QC, PDTHSTT1248QC

Specifications

Color: Clear
Diameter: 1/8 in
Volts AC: 600
Length: 48 in
Color: Clear
Volts AC: 600
Diameter: 1/8 in
Length: 48 in