NM TWO CHANNEL CORNER DROP MXN WH

Item #: 0666163

Cat #: MXN2A08WH

UPC: 786776566819

$ 13.63 EA
Company wide:
0 in stock
Used as a vertical corner feed drop to horizontal run of 5400 Series Raceways. Two compartments. Packaged with base and cover. MXN2A08 available in 8' (2.44m) lengths. White

Overview

Used as a vertical corner feed drop to horizontal run of 5400 Series Raceways. Two compartments. Packaged with base and cover. MXN2A08 available in 8' (2.44m) lengths. White
Also known as: 786776566819, MXN2A08WH, WMDMXN2A08WH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White