Insulated 3/4" 90 Flex Connector

Item #: 0666149

Cat #: 852A

UPC: 018997852106

$ 6.96 EA
Company wide:
133 in stock
Documents & Guides
3/4 Inch, AC/Flex Connector, 90°, 2-Screw Clamp, Zinc Die Cast, With Insulated Throat, For Use With Armored Cable and Flexible Metal Conduit

Overview

3/4 Inch, AC/Flex Connector, 90°, 2-Screw Clamp, Zinc Die Cast, With Insulated Throat, For Use With Armored Cable and Flexible Metal Conduit

90 degree connectors with insulated throat are designed for dependable cable termination and routing in tight or angled installations. Made from durable zinc die-cast construction, these connectors are suitable for aluminum and steel Flex, AC, AC90, MC, and MCI-A cable, helping provide secure connections while protecting conductors during installation.

Also known as: 018997852106, 852A, ARL852A

Specifications

Diameter: 3/4 in
Material: Zinc Die Cast
Insulation: Insulated
Diameter: 3/4 in
Insulation: Insulated
Material: Zinc Die Cast