Time Delay Relay, 24VAC/DC, 8-Pin, 10 Amp

Item #: 0666099

Cat #: RTEP1AD24

UPC:

Company wide:
12 in stock
Documents & Guides
Time Delay Relay, 24VAC/DC Adjustable, 8-Pin, 10 Amp

Overview

Time Delay Relay, 24VAC/DC Adjustable, 8-Pin, 10 Amp
Also known as: RTEP1AD24, IDCRTEP1AD24, ice cube relay

Specifications

Volts DC: 24
Amps: 10
Type: Timing Relay
Volts AC: 24
Volts DC: 24
Type: Timing Relay
Amps: 10
Volts AC: 24