NEMA OPEN REV CONT SIZE 4 120V COIL

Item #: 0666094

Cat #: CN55NN3A

UPC: 782113604145

$ 20006.09 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Reversing contactor, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 135A, Three-pole, Size 4

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Reversing contactor, 40 hp at 208V, 50 hp at 240V, 100 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 135A, Three-pole, Size 4

Fill

Also known as: 782113604145, CN55NN3A, CUTCN55NN3A

Specifications

Family / Style: Freedom
Size: 4
Family / Style: Freedom
Size: 4