Weatherproof Cover, 1-Gang, (3) 1/2" Outlet, Die-Cast Aluminum, Bronze

Item #: 0666011

Cat #: 5189-2

UPC: 050169518922

$ 10.45 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, (3) 1/2 Inch Outlet, Bronze, Zinc Die Cast

Overview

Weatherproof Cover, 1-Gang, (3) 1/2 Inch Outlet, Bronze, Zinc Die Cast

Raco's Weatherproof Cover are made of rugged die cast construction with state-of-the-art powder coat finish provides maximum weatherability and scratch resistance.

Also known as: 050169518922, 5189-2, RAC51892

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Three hole covers supplied with two closure plugs
  • Installation hardware, gasket, multilingual instructions, and 2 closure plugs are included
  • Three 1/2 in. outlets
  • Horizontal or vertical mount

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Color: Bronze
Material: Aluminum
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Color: Bronze
Finish: Bronze
Number of Threaded Outlets: 3
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in