Telescope Fitting Feed-Through, 6.00x6.00, Brushed, SS304
Item #: 0665952
Cat #: F66WASS
UPC: 783510156305
$ 939.44 EA
Company wide:
0
in stock
Documents & Guides
Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding. This Telescope Fitting Feed-Through, F66WASS item measures 6.00x6.00 inches with a material of SS304 finish Brushed.
Overview
Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding. This Telescope Fitting Feed-Through, F66WASS item measures 6.00x6.00 inches with a material of SS304 finish Brushed.
Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.
Also known as: 783510156305, F66WASS, HOFF66WASS
Features & Benefits
- Feed-Through Stainless Steel Telescope Fittings are for adjusting wireway length without cutting or welding
- Length is easily adjustable from 1.50 in. to 13.50 in. (343 mm)
- Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color: | Gray |
| Material: | Stainless Steel |
| Height: | 6 in |
| Width: | 6 in |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Stainless Steel |
| Width: | 6 in |
| Color: | Gray |
| Height: | 6 in |