Enclosure, NEMA 4X, Raised Latch Cover with Hinges, 16" x 14" x 8"

Item #: 0665936

Cat #: RVJ1614HWPL2

UPC: 783510158668

Call for price
Company wide:
0 in stock
Enclosure, NEMA 4X, Raised Latch Cover with Hinges, 16 x 14 x 8 Inch, , Fiberglass, Gray

Overview

Enclosure, NEMA 4X, Raised Latch Cover with Hinges, 16 x 14 x 8 Inch, , Fiberglass, Gray

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510158668, RVJ1614HWPL2, HOFRHJ1614HWPL2LG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 17.310 in
Width: 15.300 in
Depth: 8.190 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Mounting: Surface
Material: Fiberglass
Width: 15.300 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Height: 17.310 in
Depth: 8.190 in
Standards: Build America Buy America Compliant