Porcelain Mogul Socket 4 KV 10" SF-2

Item #: 0665930

Cat #: 80-1376

UPC: 045923813764

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Mogul Socket, Mounting Screws Held Captive, 2 Wireways, 1/2" Strip Leads

Overview

Keyless Porcelain Mogul Socket, Mounting Screws Held Captive, 2 Wireways, 1/2" Strip Leads
Also known as: 045923813764, 80-1376, SAT801376

Specifications

Wattage: 1500
Base: Mogul Screw (E39)
Material: Porcelain
Volts AC: 600
Wattage: 1500
Material: Porcelain
Base: Mogul Screw (E39)
Volts AC: 600