Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0665904

Cat #: ED3225V

UPC: 786679096406

$ 2484.55 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 225 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 225 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679096406, ED3225V, CUTED3225V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 225
Interrupt Rating AC: 65 kA