Compression Terminal, 6 AWG, Copper, One Hole

Item #: 0665899

Cat #: YA6CTC38

UPC: 781810565995

Company wide:
0 in stock
Documents & Guides
Compression Terminal, 6 AWG, Copper, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated

Overview

Compression Terminal, 6 AWG, Copper, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810565995, YA6CTC38, BURYA6CTC38

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Blue
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Stud Size: 3/8 in