Heat Shrink Thin, 1"(25.4mm) Dia, Blue

Item #: 0665846

Cat #: HSTT100-C6

UPC: 074983915453

$ 351.48 EA
Company wide:
0 in stock
Thin wall heat shrink, 1" (25.4mm) diameter, blue cross-linked polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall heat shrink, 1" (25.4mm) diameter, blue cross-linked polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983915453, HSTT100-C6, PDTHSTT100C6

Specifications

Diameter: 1 in
Color: Blue
Diameter: 1 in
Color: Blue